Nitrilite 93401
Logistic Weight | 8 g |
---|---|
Size | 08/08,5 |
Main material | Nitrile |
Length | 300 mm |
Packaging | 50 gloves per inner bag 2 inner bags per master polybag 10 master polybags per (1000 gloves) per liner bag |
Food contact | No |
Colour | White |
Material | NITRILE |
In stock: Next day delivery