Aurelia Sonic Nitrile Glove
Size | L |
---|---|
Main material | Nitrile |
Length | 240 mm |
Size | L |
---|---|
Main material | Nitrile |
Length | 240 mm |
Packaging | 300 Pieces Per Box / 10 Boxes Per Case |
Thickness | 2.2 mm |
Powdered | No |
Food contact | Yes |
Colour | Black |
Material | Nitrile |
In stock: Next day delivery