ANSELL MICROFLEX 25-101 DISPOSABLE NEOPRENE GLOVES L 8.5-9 PK100
Microflex Neotouch 25101
See technical informationSee documentsReferences
Ansell:25-101 09
Rubix:125A1314
Manufacturer :25101090
EAN:0076490492823

Documents
Product details : ANSELL MICROFLEX 25-101 DISPOSABLE NEOPRENE GLOVES L 8.5-9 PK100
MICROFLEX® NeoTouch™ 25-101 is an easy-to-don neoprene glove offering excellent chemical splash protection, plus a reduced risk of skin irritation and Type 1 allergic reactions. Textured fingertips help improve grip in wet and dry conditions.
Exceptional Grip in Wet and Dry Environments.
Strengths
- Excellent chemical splash resistance to most acids and alcohols
- Neoprene formulation and textured fingertips provides a secure grip
- Neoprene formulation reduces skin irritation and risk of Type 1 allergic reactions
- Polymer coated for easy donning
Applications
Pharmaceutical Manufacturing|Laboratory Research and Development|Lab and R&D
Technical specifications
Attributes
| Size | 8.5 |
|---|---|
| Length | 240 mm |
| Colour | green |
| Main material | neoprene |
| Food contact | yes |
| Packaging | 100 glove dispenser;10 dispenser case;1000 glove case |
| Thickness | 0.16 mm |
| Material | neoprene (polychloroprene) |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ Each
£ 23.46 incl. VAT
- In stock: Next day delivery