POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100

Finite® Black

See technical informationSee documents

References

Polyco Healthline:GL1005
Rubix:2573922
EAN:05010699845238
brand logo
brand logo
brand logo

Technical specifications

Sizexl
Length240 mm
Colourblack
See all Specifications

Documents

Product details : POLYCO GL100 FINITE NITRILE P'FREE DISPOSABLE GLOVES BLK SIZE XL BX100


Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove.
Finishing : Full hand
brand logo
brand logo

Technical specifications


Attributes
Sizexl
Length240 mm
Colourblack
Main materialnitrile
Food contactyes
Packaging10 dispensers per case
Thickness0.12 mm
Materialnitrile
Category2
£ 14.81 excl. VAT
/ Each
£ 17.77 incl. VAT
  • In stock: Next day delivery

Size