SMC D-A67L REED SWITCH 24VDC


Reed Auto Switch

References
smc:D-A67L
rubix:124A3377
brand logo
brand logo
Technical specifications
TypeReed Auto Switch
ExecutionD
Min. tension24 V
See all Specifications

Product details : SMC D-A67L REED SWITCH 24VDC


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.

Model: A67 (DC Volt <24, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight77 g
TypeReed Auto Switch
ExecutionD
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
  • Delivery usually within ( 4 ) days