Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO 806-1-3 AUTO TESTER 3X45 6-24V
BAHCO 806-1-3 AUTO TESTER 3X45 6-24V
Auto Tester Screwdrivers
References
bahco:
806-1-3
rubix:
2518293
ean:
7314150183265
Technical specifications
Imprint
Flat
Blade length
45
mm
Imprint size
0,5x3 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 806-1-3 AUTO TESTER 3X45 6-24V
Mains tester 150-250V
Technical specifications
Attributes
Imprint
Flat
Blade length
45
mm
Imprint size
0,5x3 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.97
excl. VAT
/
Each
£
5.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 005320 190I VDE NUTSPINNER 9.0/125 K'FORM+
FACOM ATD2X125TVE PROT SD PZ 2X125 1000V SLIM
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
BAHCO 808061 INSULATED RATCHET SCREWDRIVER INTERCHANGE BLADE SET 6PCS
ROEBUCK 01940 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 8 X 1.2
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
FACOM ATD0X75VE PRO-TWIST SCREWDRIVER POZI 0 X 75M 1000V VDE
GEDORE 8MM VDE SCREWDRIVER VDE 2170 8
WERA 005330 190I VDE NUTSPINNER 11.0/125 K'FORM+
GEDORE VDE 2172 4 SCREWDRIVER SLIM SLOTTED MM
BAHCO 8220SL-2P 2 BLADES INSULATED 0.5 X3.0
WERA 006140 160I VDE SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
GEDORE VDE2160PH-2 SCREWDRIVER
WERA 022730 3160I SCREWDRIVER SLOTTED 0.6/3.5/100 K'FORM STAINLESS VDE