Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
Flat Protwist Screwdriver
References
facom:
AT5.5X150VE
rubix:
207A9205
ean:
3662424095375
Technical specifications
Imprint
flat
Blade length
150
mm
Imprint size
5.5
Product details
Technical specifications
Product details : FACOM AT5.5X150VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 150 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
Imprint
flat
Blade length
150
mm
Imprint size
5.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.60
excl. VAT
/
Each
£
15.12
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+
FACOM AT2.5X75VE PRO-TWIST SCREWDRIVER SLOTTED 2.5 X 75 MM 1000V VDE
FACOM ATD2X125TVE PROT SD PZ 2X125 1000V SLIM
WERA 030103 1578A SCREWDRIVER SLOTTED 0.40/2/60 ESD
KNIPEX 982402SL CROSS SLOT SCREWDRIVERS SLIM 212MM
BAHCO BE-8706S SCREWDRIVER ERGO IEC HEX 6X150
WERA 006140 160I VDE SCREWDRIVER SLOTTED 1.6/10.0/200 K'FORM+
ITL 02450 1000V INSULATED 8MM FEMALE LINK EXTRACTOR
ROEBUCK 01875 1000V INSULATED SLOTTED SCREWDRIVER 75MM X 4 X 0.8
ROEBUCK 01980 1000V INSULATED POZIDRIV SCREWDRIVER 75MM X 5 X NO.1
WERA 006466 165IS PZ/S VDE SLIMLINE SCREWDRIVER 2/100 K'FORM+
GEDORE VDE 2160 PZ 0 SCREWDRIVER
BAHCO 8910SL-2P 2 BLADES INSULATED TX10 X100
BAHCO BE-7810S NUT DRIVER ERGO IEC 10X125
BAHCO B196.100.200 INSULATED SDR SLOT 10X1.6X200