FACOM ATD2X125TVE PROT SD PZ 2X125 1000V SLIM
Insulated Screwdriver
See technical informationSee documentsReferences
Facom:ATD2X125TVE
Rubix:395A5128
EAN:3662424095962
Documents
Product details : FACOM ATD2X125TVE PROT SD PZ 2X125 1000V SLIM
Strengths
•For improved safety, each screwdriver is tested individually
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Slim profile gives 27% more reach
Laser marking - gives virtually permanent marking
Applications
Laser Marking;CNC Tip Machining
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 125 mm |
| Imprint size | pz2 |
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
- Delivery usually within ( 14 ) days

