GEDORE VDE 2172 4 SCREWDRIVER SLIM SLOTTED MM


Slim Drive Screwdriver

References
gedore:VDE 2172 4
rubix:399A5555
manufacturer :2824744
ean:4010886938645
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length100 mm
Imprint size4 mm

Product details : GEDORE VDE 2172 4 SCREWDRIVER SLIM SLOTTED MM


VDE Screwdriver SLIM DRIVE 4 mm Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Ultra-small blade diameter yet with full mechanical and electrical safety No problems in reaching screws deeply embedded in screw shafts Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
ImprintFlat
Blade length100 mm
Imprint size4 mm
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
  • Usually arrives within 14 working days