References
Facom:257.GPB
Rubix:156A9619
EAN:3148519882872





Technical specifications
| Body material | non-metallic and other materials |
|---|---|
| Tail diameter | 16 mm |
| Total length | 163 mm |
Documents
Product details : FACOM AUTOMATIC CTR PUNCH 257.GPB
Strengths
•Simply press the end to release spring impact
Impact adjustable from 15 to 25 kg
Ergonomic Foam handle
Tip hardened to 57 - 60 Hrc
Impact adjustable from 15 to 25 kg
Ergonomic Foam handle
Tip hardened to 57 - 60 Hrc
Technical specifications
Attributes
| Body material | non-metallic and other materials |
|---|---|
| Tail diameter | 16 mm |
| Total length | 163 mm |
| Strike force max. | 245.17 N |
Show UNSPSC/ECL@SS
£ 61.09 excl. VAT
/ Each
£ 73.31 incl. VAT
- Delivery usually within ( 14 ) days