References
Facom:256.6
Rubix:1233218
EAN:3148511606407



Product details : FACOM CENTRE PUNCH 256.6
256 - Precision pointers
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 114x10x10 mm |
| Package weight | 58 g |
| Body material | steel |
| Tail diameter | 6 mm |
| Total length | 115 mm |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.56 incl. VAT
- Delivery usually within ( 14 ) days
