ECLIPSE AUTOMATIC CENTRE PUNCH 65-171R


Automatic Center Punch

References
eclipse:65-171R
rubix:012607
brand logo
brand logo
Technical specifications
Body materialSteel
Total length120 mm

Product details : ECLIPSE AUTOMATIC CENTRE PUNCH 65-171R


All Eclipse Punches are made from high quality carbon steel. The point is hardened and tempered to withstand continuous use. All punches have well cut knurling to provide positive finger grip.

Strengths

•Delivers a punch when hand pressure is applied to knurled head
•One handed operation, hammer should not be used
•Depth of impression can be adjusted by turning knurled head

Technical specifications


Attributes
Body materialSteel
Total length120 mm
Show UNSPSC/ECL@SS
£ 23.76 excl. VAT
/ Each
£ 28.51 incl. VAT
  • In stock: Next day delivery