References
Facom:256.4
Rubix:1233217
EAN:3148511606209



Product details : FACOM 4MM CENTRE PUNCH 256.4
256 - Precision pointers
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
-Forged in chromium-vanadium steel, hardness from 52 to 58 HRc.
-Presentation: knurled body.
-Finish: zinc plated.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x10x10 mm |
| Package weight | 31 g |
| Body material | steel |
| Tail diameter | 4 mm |
| Total length | 105 mm |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 14 ) days
