GEDORE CENTRE PUNCH 100-12


Centre punch 100

References
gedore:100-12
rubix:116A6070
manufacturer :8721130
ean:4010883872119
brand logo
brand logo
Technical specifications
Diameter5 mm
TypeCentre Punch
See all Specifications

Product details : GEDORE CENTRE PUNCH 100-12


Centre punch 120x12x5 mm Acc. to DIN 7250 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Strengths

•Acc. to DIN 7250
Vanadium Steel
Carefully hardened and tempered along the full length
Striking heads inductively tempered
Working edge polished and clear varnished

Technical specifications


Attributes
Logistic Weight91 g
Diameter5 mm
TypeCentre Punch
Max diameter12 mm
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
  • Usually arrives within 14 working days