"STARRETT 18A AUTOMATIC CNTR PUNCH,LENGTH 125MM/5"", DIAMETER 14MM/9/16"""
18A AUTOMATIC CENTRE PUNCH
See technical informationReferences
Starrett:18A
Rubix:80230902
Manufacturer :BI452
EAN:0049659501209
Product details : "STARRETT 18A AUTOMATIC CNTR PUNCH,LENGTH 125MM/5"", DIAMETER 14MM/9/16"""
Rugged automatic centre punch with an all-steel handle and internal mechanism for reliable, one-handed operation. Automatically delivers a striking blow when downward pressure is applied, eliminating the need for a hammer and leaving one hand free to steady the workpiece. Striking power can be adjusted to suit different applications, while the removable point can be easily re-ground or replaced.
Strengths
125mm automatic centre punch with all-steel construction and adjustable striking power for one-handed operation.
Technical specifications
Attributes
| Total length | 125 mm |
|---|
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Usually arrives within 14 working days

