System 24 TLSD Refill Set
Composition | Mineral oil / lithium |
---|---|
Packaging | 250ml refill |
Composition | Mineral oil / lithium |
---|---|
Packaging | 250ml refill |
Min. temperature | -20 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 500 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days