Angular contact ball bearing SKF BSD 3062 CGB, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 15 mm
Axial Angular Contact Ball Bearing BSD
See technical informationReferences
SKF:BSD 3062 CGB
Rubix:80369033
Manufacturer :2478
EAN:7316571160207

Product details : SKF BSD3062CGB PRECISION BEARING PAIRS
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x62x62 mm |
|---|---|
| Logistic Weight | 211 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | bsd |
| Material | steel |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 28500 N |
Show UNSPSC/ECL@SS
£ 161.15 excl. VAT
/ Each
£ 193.38 incl. VAT
- Delivery usually within ( 3 ) days
