Angular contact ball bearing SKF 7319 BECBM, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7319 BECBM
Rubix:100A2035
Manufacturer :46127
EAN:7316577151223
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter200 mm
Width45 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7319 BECBM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)45x200x200 mm
Logistic Weight6407 g
Inner diameter95 mm
Outer diameter200 mm
Width45 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Cagebrass
Reference speed4000 rpm
Limit speed5300 rpm
Basic static load, radial - C0r163000 N
Basic dynamic load, radial - Cr180000 N
£ 895.65 excl. VAT
/ Each
£ 1,074.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories