Angular contact ball bearing NTN 3318SC3, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73 mm
NTN - Self-Aligning Ball Bearing - 3302S
See technical informationReferences
NTN:3318SC3
Rubix:204A6856
EAN:4547359827071

Product details : NTN 3318SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x73 mm |
|---|---|
| Logistic Weight | 9690 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 3300 |
| Cage | brass |
| Angle | 32 ° |
Show UNSPSC/ECL@SS
£ 442.60 excl. VAT
/ Each
£ 531.12 incl. VAT
- Usually arrives within 14 working days
