Thrust angular contact ball bearing INA ZKLF40115-2Z-2AP-XL, Inner diameter: 40 mm | Outer diameter: 115 mm | Width: 92 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF40115-2Z-2AP-XL
Rubix:104A2872
Manufacturer :0005403150000
EAN:4047643177450

Product details : INA ZKLF40115-2Z-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2Z-2AP-XL, matched pair, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 5081 g |
|---|---|
| Width | 92 mm |
| Series | zklf..-2z-2ap-xl |
| Material | steel |
| Inner diameter | 40 mm |
| Outer diameter | 115 mm |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 3,497.10 excl. VAT
/ Each
£ 4,196.52 incl. VAT
- Usually arrives within 14 working days
