NTN axial angular contact ball bearings BSTU
Inner diameter | 63 mm |
---|---|
Outer diameter | 80 mm |
Width | 28 mm |
Logistic Weight | 1513 g |
---|---|
Inner diameter | 63 mm |
Outer diameter | 80 mm |
Width | 28 mm |
Series | bstu |
Sealing | two rubber seals |
Usually arrives within 14 working days