Axial angular contact ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Logistic Weight | 27 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 12 mm |
Bearing Clearance | cn |
Series | zklfa..-2z |
Material | steel |
Basic static load, axial - C0a | 5700 N |
Basic dynamic load, axial - Ca | 4550 N |
Sealing | two metal shields |
Usually arrives within 14 working days