Axial angular contact ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 62 mm |
Width | 25 mm |
Logistic Weight | 452 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 62 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | zklf..-2rs-pe |
Basic static load, axial - C0a | 31500 N |
Basic dynamic load, axial - Ca | 18900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days