Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 100 mm |
Width | 76 mm |
Logistic Weight | 3367 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 100 mm |
Width | 76 mm |
Bearing Clearance | cn |
Series | zklf..-2z-2ap-xl |
Material | steel |
Sealing | two metal shields |
Usually arrives within 14 working days