Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR AS2542
INA NEEDLE BEARING WASHR AS2542
Axial bearing washer
References
ina:
AS2542
rubix:
100A2795
manufacturer :
0000195260000
ean:
4012802416404
Technical specifications
Inner diameter
25
mm
Outer diameter
42
mm
Width
1
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR AS2542
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
42
x
42
mm
Logistic Weight
7
g
Inner diameter
25
mm
Outer diameter
42
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.79
excl. VAT
/
Each
£
2.15
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
NTN GS89306 NEEDLE ROLLER BEARING
SKF NEEDLE BEARING WASHER LS 2542
NTN WS89310 NEEDLE ROLLER BEARING
SKF NEEDLE BEARING WASHR LS 7095
INA NEEDLE BEARING WASHR AS2035
NTN GS81110 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR LS1730
NTN AS1100 NEEDLE ROLLER BEARING
NTN GS81206 NEEDLE ROLLER BEARING
INA WASHER LS90120
NTN WS81120 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR LS2035
NTN GS81217 NEEDLE ROLLER BEARING
NTN AS1112 NEEDLE ROLLER BEARING
SKF LS 1730 NEEDLE BEARING WASHR