References
INA:LS1730
Rubix:105A0985
Manufacturer :0000550180000
EAN:4012802713886

Product details : INA NEEDLE BEARING WASHR LS1730
Suitable for K811 series axial needle roller and cage assemblies.
Bearing washers, suitable for AXK and K811
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x30x30 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 2.75 mm |
| Material | steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- In stock: Next day delivery
