References
SKF:LS 2542
Rubix:104A9677
Manufacturer :12021
EAN:7316571068725

Product details : SKF NEEDLE BEARING WASHER LS 2542
Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.
Strengths
- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x42x42 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 3 mm |
| Material | bearing steel |
| Series | ls |
Show UNSPSC/ECL@SS
£ 63.90 excl. VAT
/ 10 pieces
£ 76.68 incl. VAT
- Delivery usually within ( 3 ) days
