Washer
Inner diameter | 70 mm |
---|---|
Outer diameter | 95 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 5,25x95x95 mm |
---|---|
Logistic Weight | 123 g |
Inner diameter | 70 mm |
Outer diameter | 95 mm |
Width | 5.25 mm |
Series | LS |
Material | Bearing steel |
Usually arrives within 14 working days