References
INA:AS3552
Rubix:100A2793
Manufacturer :0000195690000
EAN:4054369079470

Product details : INA NEEDLE BEARING WASHR AS3552
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x52x52 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 35 mm |
| Outer diameter | 52 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- In stock: Next day delivery
