NTN - Needle Roller Bearing - WS81217
Inner diameter | 85 mm |
---|---|
Outer diameter | 125 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 125x125x9,5 mm |
---|---|
Logistic Weight | 493 g |
Inner diameter | 85 mm |
Outer diameter | 125 mm |
Width | 9.5 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days