SKF LS 5578 WASHERS


Washer

References
skf:LS 5578
rubix:266A6294
manufacturer :12027
ean:7316570629224
SKF RING LS 5578
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter78 mm
Width5 mm
See all Specifications

Product details : SKF LS 5578 WASHERS


Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.

Strengths

- Enable full interchangeability of washers
- Suitable where accurate centring of washers is not necessary
- Suitable for low-speed applications
- Available for cylindrical roller thrust bearings in the K 811 series

Technical specifications


Attributes
Logistics dimensions (L x W x H)5x78x78 mm
Logistic Weight88 g
Inner diameter55 mm
Outer diameter78 mm
Width5 mm
SeriesLS
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
  • Usually arrives within 14 working days