NTN GS89322 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS89322
See technical informationSee documentsReferences
NTN:GS89322
Rubix:205A3886
EAN:4547359068177



Documents
Product details : NTN GS89322 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x16,5 mm |
|---|---|
| Logistic Weight | 2365 g |
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 16.5 mm |
| Material | steel |
| Series | 89300 |
Show UNSPSC/ECL@SS
£ 173.35 excl. VAT
/ Each
£ 208.02 incl. VAT
- Usually arrives within 14 working days
