References
INA:AS130170
Rubix:100A2799
Manufacturer :0000198520000
EAN:4012802692662

Product details : INA AS130170 AXIAL BEARING WASHER
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x170x170 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 130 mm |
| Outer diameter | 170 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 49.43 excl. VAT
/ Each
£ 59.32 incl. VAT
- Delivery usually within ( 7 ) days
