NTN GS81103 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81103
See technical informationSee documentsReferences
NTN:GS81103
Rubix:205A3834
EAN:4547359067293



Documents
Product details : NTN GS81103 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x2,75 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 18 mm |
| Outer diameter | 30 mm |
| Width | 2.75 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Delivery usually within ( 3 ) days
