NTN GS81109 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - GS81109
See technical informationSee documentsReferences
NTN:GS81109
Rubix:205A3839
EAN:4547359067378



Documents
Product details : NTN GS81109 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x4 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 47 mm |
| Outer diameter | 65 mm |
| Width | 4 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
- Usually arrives within 14 working days
