Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
FAG B7203-E-2RSD-T-P4S-DUL B7203-E-2RSD-T-P4S-DUL SPINDLE BEARING
Angular contact ball bearing FAG B7203-E-2RSD-T-P4S-DUL, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
B72..-E
References
fag:
B7203-E-2RSD-T-P4S-DUL
rubix:
388A0859
manufacturer :
0891473830000
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : FAG B7203-E-2RSD-T-P4S-DUL B7203-E-2RSD-T-P4S-DUL SPINDLE BEARING
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle a = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
Bearing Clearance
CN
Series
B72..-E
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.02
excl. VAT
/
Each
£
248.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7305 BECBM, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing NSK 3312JC3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing NSK 3201BTN, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.9 mm
Angular contact ball bearing SKF 3208 A-2Z/C3MT33, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3204 A-2RS1TN9/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7007-B-XL-2RS-TVP-P5-UO, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 14 mm
Angular contact ball bearing NTN 7408BG, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
Precision / Spindle bearing NSK 7926CTRDULP3, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Angular contact ball bearing NTN 7200B, Outer diameter: 30 mm | Inner diameter: 10 mm | Width: 9 mm
Precision / Spindle bearing SKF 71920 CDGA/P4A, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
Angular contact ball bearing SKF 3310 A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing FAG 7312-B-XL-MP-UB, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SNR 5205.EEG15C3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 3314 A/W64, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Angular contact ball bearing NSK 3204JC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm