Angular contact ball bearing NTN 7408BG, Outer diameter: 110 mm | Inner diameter: 40 mm | Width: 27 mm
NTN - Angular Contact Ball Bearing - 7409
See technical informationSee documentsReferences
NTN:7408BG
Rubix:205A1259
EAN:4547359454413



Documents
Product details : NTN 7408BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x27 mm |
|---|---|
| Logistic Weight | 1415 g |
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7400 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 37700 N |
| Basic dynamic load, radial - Cr | 60600 N |
Show UNSPSC/ECL@SS
£ 124.66 excl. VAT
/ Each
£ 149.59 incl. VAT
- Delivery usually within ( 3 ) days
