Angular contact ball bearing FAG 7312-B-XL-MP-UB, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing
See technical informationReferences
FAG:7312-B-XL-MP-UB
Rubix:274A7143
Manufacturer :0889411320000
EAN:4054369510805

Product details : FAG 7312-B-XL-MP-UB ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Reference speed | 5300 rpm |
| Limit speed | 9200 rpm |
| Basic static load, radial - C0r | 69000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 142.15 excl. VAT
/ Each
£ 170.58 incl. VAT
- Usually arrives within 14 working days
