BAHCO BP222 20MM BELT SANDER STRIP


Bahco Belt Sander

References
bahco:BP222
rubix:206A8000
ean:7314150137572
brand logo
brand logo
Technical specifications
No-load speed16000 rpm
Weight1.1 kg
See all Specifications

Product details : BAHCO BP222 20MM BELT SANDER STRIP


Bahco's professional Sander Belt Tool has a power rating of 328W and a belt size of 20mm. It is the latest tool with a belt quick release button and 1/4" air inlet. A wide range of high quality professional tools and accessories designed for use in many heavy-duty applications. All tools and accessories are designed for use with a 1/4" BSP connection system. The adjustable ARM makes it completely easy to use.

Technical specifications


Attributes
Logistic Weight1490 g
No-load speed16000 rpm
Weight1.1 kg
Belt width20 mm
Belt length520 mm
Show UNSPSC/ECL@SS
£ 247.66 excl. VAT
/ Each
£ 297.19 incl. VAT
  • Usually arrives within 14 working days