Belt sanders
No-load speed | 22000 rpm |
---|---|
Weight | 0.9 kg |
Power | 260 W |
Logistics dimensions (L x W x H) | 121x235x88 mm |
---|---|
Logistic Weight | 900 g |
Packaged dimensions (D x W x H) | 121x235x88 mm |
Package weight | 1111 g |
No-load speed | 22000 rpm |
Weight | 0.9 kg |
Power | 260 W |
Belt width | 10 mm |
Belt length | 330 mm |
Air consumption | 786 l/min |
Usually arrives within 14 working days