Pneumatic belt sanding machine CP (Chicago Pneumatic)
No-load speed | 20000 rpm |
---|---|
Weight | 1.75 kg |
Power | 400 W |
Logistics dimensions (L x W x H) | 348x170x85 mm |
---|---|
Logistic Weight | 1780 g |
Packaged dimensions (D x W x H) | 348x170x85 mm |
Package weight | 1780 g |
No-load speed | 20000 rpm |
Weight | 1.75 kg |
Power | 400 W |
Belt width | 13 mm |
Belt length | 610 mm |
Air consumption | 612 l/min |
Usually arrives within 14 working days