Pneumatic belt sanding machine CP (Chicago Pneumatic)
No-load speed | 20000 rpm |
---|---|
Weight | 3.2 kg |
Power | 400 W |
Logistics dimensions (L x W x H) | 200x320x190 mm |
---|---|
Logistic Weight | 1754 g |
Packaged dimensions (D x W x H) | 200x320x190 mm |
Package weight | 1754 g |
No-load speed | 20000 rpm |
Weight | 3.2 kg |
Power | 400 W |
Belt width | 13 mm |
Belt length | 457 mm |
Air consumption | 618 l/min |
Usually arrives within 14 working days