Pneumatic sanding machine CP (Chicago Pneumatic)
Shape of plateau | Round |
---|---|
No-load speed | 12000 rpm |
Weight | 7.7 kg |
Logistics dimensions (L x W x H) | 330x210x110 mm |
---|---|
Logistic Weight | 1310 g |
Packaged dimensions (D x W x H) | 330x210x110 mm |
Package weight | 1310 g |
Shape of plateau | Round |
No-load speed | 12000 rpm |
Weight | 7.7 kg |
Air consumption | 456 l/min |
Power | 210 W |
Usually arrives within 14 working days