References
Bahco:4435-12.4
Rubix:401A6631
EAN:7314150465163



Product details : BAHCO 4435-12.4 HSS-G COUNTERSINK 12.4MM
HSS-G countersink allows screws to be recessed in the workpiece
The fully ground countersink with three 90° cutting edges provides high quality results with smooth surface finish in hard materials
Manufactured according to DIN 335C to ensure good quality and precise tolerances
Best results are achieved using low speed and lubricant
Cylindrical shank
Packed in plastic tube with hanger
The fully ground countersink with three 90° cutting edges provides high quality results with smooth surface finish in hard materials
Manufactured according to DIN 335C to ensure good quality and precise tolerances
Best results are achieved using low speed and lubricant
Cylindrical shank
Packed in plastic tube with hanger
Bahco HSS-G countersink drill 4435-12.4 (12,4 mm) for metal with 3x 90° cutting edges for a smooth finish. Manufactured according to DIN 335C.
Strengths
HSS-G Countersink Drill Bits for Metal
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 12.4 mm |
| Number of teeth | 3 |
| Tail | cylindrical shank |
| Tail diameter | 8 mm |
| Shank type | cilindrische schacht |
| Din standard | din 335 c |
| Total length | 56 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 14 ) days
