Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869742
rubix:
869742
ean:
3660338234408
Technical specifications
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.12.4 869742
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
12.4
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
8
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.81
excl. VAT
/
Each
£
26.17
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS 90DEG - D.25.0 847336
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
FACOM MILLS 229.TT2
DOR HSS CSINK 50.0
DORMER G6006.3 COUNTERSINK 6.30 MM 6381768
DORMER G400 25.0MM CARBIDE COUNTERSINK
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
DORMER G13834.0 5973071
DORMER G13740.0 TAPER 40.00 MM 5973147
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
DOR HSS CSINK 10
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480