Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.16.5 869743
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.16.5 869743
Easycut chilling chisel - hss co5% - 90 °
References
giss cutline:
869743
rubix:
869743
ean:
3660338234415
Technical specifications
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.16.5 869743
The unequal position of the teeth decreases vibrations for a better surface condition and better penetration into the material.
Technical specifications
Attributes
Bevel angle
90
°
Diameter
16.5
mm
Number of teeth
3
Tail
Cylindrical
Tail diameter
10
mm
Body material
HSS-Co
Coating
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.47
excl. VAT
/
Each
£
32.96
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER G142 31MM COUNTERSINK
DORMER G1258.0X3.3 5973214
DORMER G1356.3 G135 6.30 MM STRAIGHT SHAN60 DEG COUNTERSIN334 5973354
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
DOR HSS CSINK 5
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
CUTLINE COUNTERSINK HSS CO5% 90DEG D.6.3 863020
ROBERT CHARLES COUNTERSUNK 901 DEG 1/2 INCH
DORMER G15425.0 COUNTERSINK 25.00 MM 5972804
DOR HSS CBORE 20.0X10.2
DOR HSS CSINK 7.0
DOR HSS CSINK 20
DOR HSS C'BORE 15.0X9.0
DORMER G57031.0 COUNTERSINK 31.00 MM 6381767