CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
Countersink carbide 90° hdmx coated
See technical informationSee documentsReferences
GISS Cutline:863054
Rubix:863054
EAN:3660338176777

Documents
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 16.5 mm |
| Number of teeth | 3 |
| Tail | cylindrical ha |
| Tail diameter | 10 mm |
| Total length | 60 mm |
| Body material | carbide |
| Coating | hdmx |
Show UNSPSC/ECL@SS
£ 100.33 excl. VAT
/ Each
£ 120.40 incl. VAT
- Usually arrives within 14 working days
