Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
Hss chamfering milling bit co5% - 90°
References
giss cutline:
847329
rubix:
847329
ean:
3660338085178
Technical specifications
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK HSS 90DEG - D.6.3 847329
Hss chamfering milling bit co5% - 90°
Technical specifications
Attributes
Bevel angle
90
°
Diameter
6.3
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
5
mm
Din standard
DIN 335 C
Total length
45
mm
Body material
HSS
Coating
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.75
excl. VAT
/
Each
£
8.10
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
DORMER HSS TIN COUNTERSINK 40.0 G33840.0
DOR HSS TINAL CSINK 8.3
SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478
ROEBUCK 222807 COUNTERSUNK 1/4 INCH HEX DRIVE 8.3MM
FACOM MILLS 229.TT3
NOGA COUNTERSUNK CS1000
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
DOR HSS CSINK 15
DOR HSS CSINK 8.0
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
ROBERT CHARLES COUNTERSUNK 5855 1/8 X 120 DEG
CUTLINE COUNTERSINKS INEASYCUTIN HSS CO5 HDMX 90DEG D.25.0 869755
DORMER G33510.0 COUNTERSINK 5972759
FACOM MILLS 229.TT5
DORMER G17112.4 COUNTERSINK 12.40 MM 5972680