CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040

Countersink hss 90° long shank

See technical informationSee documents
References
GISS Cutline:863040
Rubix:863040
EAN:3660338176654
863040
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Bevel angle90 °
Diameter20.5 mm
Number of teeth3
See all Specifications
Documents

Product details : CUTLINE COUNTERSINK HSS 90 LONG SHANK D.20.5 MM 863040


Chamfering cutter hss 90° long
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Bevel angle90 °
Diameter20.5 mm
Number of teeth3
Tailcylindrical ha
Tail diameter10 mm
Total length114 mm
Body materialhss
Coatingno
Show UNSPSC/ECL@SS
£ 48.83 excl. VAT
/ Each
£ 58.60 incl. VAT
  • Usually arrives within 14 working days