References
Bahco:K9806M-110
Rubix:401A8155
EAN:7314150131129


Technical specifications
| Square drive adapter | din 3121-h 40; iso 1174 '' |
|---|---|
| Diameter | 110 mm |
| Length | 196.9 mm |
Product details : BAHCO K9806M-110 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 11560 g |
|---|---|
| Square drive adapter | din 3121-h 40; iso 1174 '' |
| Diameter | 110 mm |
| Length | 196.9 mm |
| Square | 82.6 mm |
| Diameter (inch) | 01.01.2002 '' |
| Finishing | phosphate |
| Weight | 12740 g |
Show UNSPSC/ECL@SS
£ 1,245.04 excl. VAT
/ Each
£ 1,494.05 incl. VAT
- Delivery usually within ( 14 ) days